missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Do Not Operate” Lockout Tags
“Do Not Operate” Lockout Tags are perfect for marking on-the-spot warnings of dangerous conditions.
$21.67 - $63.62
Specifications
Product Type | Lockout Tag |
---|---|
Color | Black/Red on White |
Dimensions (L x W) | 5.75 x 3 in. |
Height (English) | 5.75 in. |
Height (Metric) | 146 mm |
Catalog Number | Mfr. No. | Material | Displayed Text | For Use With (Application) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Displayed Text | For Use With (Application) | Price | Quantity | |||
19-085786
|
Brady™
BRD66051 |
Polyester | Danger Front Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove This lock/tag. Remarks | Marking on the spot warning of dangerous conditions |
Pack of 25 Each for $59.86
|
|
|||
19-102635
|
Brady™
BRD66050 |
Polyester | Danger Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Unauthorized removal of This lock/tag may result in immediate discharge. Remarks | Marking on the spot warning of dangerous conditions |
Pack of 25 Each for $63.62
|
|
|||
19-016-350
|
Brady™
65455 |
Cardstock | Danger Front Locked Out Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks | Temporary tagging in a non harsh environment |
Pack of 25 Each for $21.67
|
|
|||
Description
- Rigid economy polyester and cardstock write-on tags meet OSHA Standard 1910.145 for accident prevention.
- Durable heavy duty write-on polyester (B-851) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
- Withstands moisture, grease and dirt.
- Paper cardstock (B-853) tags are recommended for indoor use only.
Specifications
Lockout Tag | |
5.75 x 3 in. | |
146 mm | |
3 in. |
Black/Red on White | |
5.75 in. | |
0.25 mm | |
76 mm |