missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Do Not Open / Do Not Open Valve” Tags
“Do Not Open / Do Not Open Valve” accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions.
Supplier: Brady™ 86545
Description
- Rigid economy polyester and cardstock write-on tags meet OSHA Standard 1910.145 for accident prevention.
- Durable heavy duty write-on polyester (B-851) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
- Withstands moisture, grease and dirt.
- Paper cardstock (B-853) tags are recommended for indoor use only.
Specifications
Accident Prevention Tag | |
Polyester | |
3 x 5.75 in. | |
3 to 5 Years | |
5.75 in. | |
−40° to +212°F | |
0.25 mm | |
76 mm |
Black on Yellow | |
OSHA 1910.145 | |
Caution Front Do Not Open This Valve, Back Do Not Remove This Tag | |
Marking on the spot warning of dangerous conditions | |
146 mm | |
−40° to +100°C | |
3 in. |