missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Danger: Look Out For Lift Trucks” Signs
“Danger: Look Out For Lift Trucks” safety signs from Brady™ help to manage and sustain a safe workplace and are available in a variety of materials to best fit your application needs.
Supplier: Brady™ 88131
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
ANSI Z535, OSHA 1910.145 | |
1 Ea. | |
Surface Mount | |
7 in. | |
-40°F | |
10 in. | |
-40°C to 110°C | |
7 x 10 in. | |
Machine and Operational Sign |
Polyester | |
Permanent Acrylic | |
Use for safety signs, identification of fire alarms, extinguishers and emergency exits | |
230°F | |
0.006 to 0.01 in. | |
25.4 cm | |
-40°F to 230°F | |
DANGER Look Out For Lift Trucks | |
Red on White |