missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Danger: Keep Out” Signs
Identify areas that certain, items or action are restricted
Manufacturer: Brady™ BRD22112
Description
bullets1 (begin)Available in plastic, self sticking polyester and premium fiberglass materials
Black/Red on White
Language: english
Available sizes (W x H): 10 x 7 in. or 14 x 10 in.bullets1 (end)
Specifications
ISO 9001, ASTM D 1593 | |
Black/Red on White | |
Plastic | |
Surface Mount | |
10 in. | |
175°F | |
0.06 in. | |
14 in. | |
-40°C to 80°C |
-40°F to 175°F | |
DANGER Keep Out | |
1 Ea. | |
Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use | |
25.4 cm | |
-40°F | |
Admittance Sign | |
35.5 cm |