missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Danger: Keep Off” Signs
Identify areas that certain, items or action are restricted
Manufacturer: Brady™ BRD22109
Description
- Available in plastic, self sticking polyester and premium fiberglass materials
- Black/Red on White
- Language: english
- Available sizes (W x H): 10 x 7 in. or 14 x 10 in.
Specifications
ANSI Z535, OSHA 1910.145, ASTM D 1593 | |
Black/Red on White | |
Plastic | |
Surface Mount | |
7 in. | |
175°F | |
0.06 in. | |
10 in. | |
-40°C to 80°C |
-40°F to 175°F | |
DANGER Keep Off | |
1 Ea. | |
Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use | |
17.7 cm | |
-40°F | |
Admittance Sign | |
25.4 cm |