missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Danger: Hot” Signs
“Danger: Hot” Signs help to manage and sustain a clean and safe workplace.
Manufacturer: Brady™ BRD88107
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
ANSI Z535, OSHA 1910.145 | |
-40°F to 230°F | |
DANGER Hot | |
1 Ea. | |
Self-sticking Polyester | |
Use for safety signs, identification of fire alarms, extinguishers and emergency exits | |
17.7 cm | |
-40°F | |
Machine and Operational Sign | |
25.4 cm |
7 x 10 in. | |
Black/Red on White | |
Polyester | |
Permanent Acrylic | |
Surface Mount | |
7 in. | |
230°F | |
0.006 to 0.01 in. | |
10 in. | |
-40°C to 110°C |