missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Danger High Voltage Signs
“Danger: High Voltage” safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
Supplier: Brady™ 84083
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
ANSI Z535, OSHA 1910.145, PSTC-33, | |
1 Ea. | |
Surface Mount | |
7 in. | |
-40°F | |
10 in. | |
-40°C to 110°C | |
7 x 10 in. | |
Admittance Sign |
Polyester | |
Permanent Acrylic | |
Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label | |
230°F | |
0.006 to 0.01 in. | |
25.4 cm | |
-40°F to 230°F | |
DANGER High Voltage Keep Out | |
Red on White |