Please login to your online account to display your discounted pricing

Brady™ “Caution: Turn Machine Off...” Signs

Helps to manage and sustain clean and safe workplace

$8.18 - $11.49

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Color Black on Yellow
For Use With (Application) Use for safety signs, identification of fire alarms, extinguishers and emergency exits
Material Self-Sticking Polyester
Message Caution Turn Machine Off When Not In Use
View More Specs
Products
Catalog Number Mfr. No. Height (English) Price Quantity    

19-036-108

 
brady™
BRD85900
7 in. Each for $8.18

19-036-109

 
brady™
BRD85901
10 in. Each for $11.49
Description & Specifications

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Color Black on Yellow
For Use With (Application) Use for safety signs, identification of fire alarms, extinguishers and emergency exits
Material Self-Sticking Polyester
Message Caution Turn Machine Off When Not In Use
Temperature Range (English) -40 to 230°F
Temperature Range (Metric) -40 to 110°C
Type Machine and operational sign
Quantity Each
Style Surface Mount
Thickness 0.006 to 0.01 in.