missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ “Caution: Safety Glasses Must Be Worn At All Times” Signs

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

$8.83 - $11.49

Specifications

For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
Material Polyester
Message Caution Safety Glasses Must Be Worn At All Times
Temperature Range (English) -40 to 230°F
Temperature Range (Metric) -40 to 110°C
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Height (English) Price Quantity  
Catalog Number Mfr. No. Height (English) Price Quantity  
19-036273 Brady™
BRD84990
10 in. Each for $11.49
19-102154 Brady™
BRD84989
7 in. Each for $8.83
Specifications

Description

  • Sign reads “Caution: Safety Glasses Must Be Worn At All Times” Signs
  • Available in range of size, materials and legends suitable for many different facilities and environments
  • Black on yellow

Description & Specifications

Specifications

Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
Caution Safety Glasses Must Be Worn At All Times
-40 to 110°C
Eye protection sign
Surface Mount
Polyester
-40 to 230°F
0.006 to 0.01 in.
Each