missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ “Caution: Safety Glasses Must Be Worn At All Times” Signs

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

Manufacturer:  Brady™ BRD84989

 View more versions of this product

Catalog No. 19-102154



Description

Description

  • Sign reads “Caution: Safety Glasses Must Be Worn At All Times” Signs
  • Available in range of size, materials and legends suitable for many different facilities and environments
  • Black on yellow

Specifications

Specifications

OSHA 1910.145, PSTC-33
Black on Yellow
Polyester
Surface Mount
7 in.
230°F
0.006 to 0.01 in.
10 in.
-40°C to 110°C
-40°F to 230°F
CAUTION Safety Glasses Must Be Worn At All Times
1 Ea.
Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
17.7 cm
-40°F
Eye Protection Sign
25.4 cm
SDS
Documents