missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Caution: Low Overhead Clearance” Signs
Helps manage clean, safe workplace and reinforce proper operational procedures
Manufacturer: Brady™ BRD22918
Description
- Sign reads “CAUTION - LOW OVERHEAD CLEARANCE”
- Black on yellow
- Available in different sizes and materials
Specifications
ISO 9001 | |
Black on Yellow | |
Polystyrene | |
Light duty industrial, utility, commercial, institutional environments | |
25.4 cm | |
-40°F | |
Machine and Operational Sign | |
35.5 cm |
-40°F to 175°F | |
CAUTION Low Overhead Clearance | |
1 Ea. | |
10 in. | |
175°F | |
0.06 in. | |
14 in. | |
-40°C to 80°C |