missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Caution: Low Headroom” Signs
Helps manage clean, safe workplace and reinforce proper operational procedures
Manufacturer: Brady™ 85856
Description
- Sign reads “CAUTION - LOW HEADROOM”
- Black on yellow
- Available in different sizes and materials
Specifications
ANSI Z535, OSHA 1910.145 | |
Black on Yellow | |
Polyester | |
Surface Mount | |
7 in. | |
230°F | |
0.006 to 0.01 in. | |
10 in. | |
-40°C to 110°C |
-40°F to 230°F | |
CAUTION Low Headroom | |
1 Ea. | |
Safety sign, identification of fire alarm, extinguisher and emergency exit | |
17.7 cm | |
-40°F | |
Machine and Operational Sign | |
25.4 cm |