missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ “Caution: Gloves Required” Signs

“Caution: Gloves Required” personal protection signs remind employees of proper procedures for sustaining a safe workplace.

Manufacturer:  Brady™ BRD84533

 View more versions of this product

Catalog No. 19-102-439



Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications

Specifications

OSHA 1910.145, PSTC-33
-40°F to 230°F
CAUTION Gloves Required
1 Ea.
Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
230°F
0.006 to 0.01 in.
10 in.
-40°C to 110°C
7 x 10 in.
Black on Yellow
Polyester
Permanent Acrylic
7 in.
-40°F
Confined Space Sign
25.4 cm
SDS
Documents