missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Caution: Eye Protection Required” Signs
Various sizes and materials
Manufacturer: Brady™ BRD84530
Description
AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester
Specifications
ISO 9001, PSTC-33 | |
Black on Yellow | |
Polyester | |
Surface Mount | |
10 in. | |
-40°F | |
Confined Space Sign | |
-40°C to 110°C |
-40°F to 230°F | |
CAUTION Eye Protection Required | |
1 Ea. | |
Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label | |
230°F | |
0.006 to 0.01 in. | |
14 in. |