missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ “Caution: Chemical Goggles Required…” Laboratory Signs

“Caution: Chemical Goggles Required…” Laboratory Signs Personal protection signs remind employees of proper procedures to sustaining a safe workplace.

Manufacturer:  Brady™ BRD69041

 View more versions of this product

Catalog No. 19-102-425



Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications

Specifications

OSHA 1910.145, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646, ASTM D 635
-40°F to 193°F
CAUTION Chemical Goggles Required In This Area
1 Ea.
Non-adhesive
Surface Mount
10 in.
-40°F
Eye Protection Sign
35.56 cm
10 x 14 in.
Black on Yellow
Fiberglass
9000 psi
Premium Fiberglass
Industrial, utility, commercial and institutional environment
193°F
0.1 in.
14 in.
-40°C to 90°C
SDS
Documents
Product Certifications