missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Caution: Chemical Goggles Required…” Laboratory Signs
“Caution: Chemical Goggles Required…” Laboratory Signs Personal protection signs remind employees of proper procedures to sustaining a safe workplace.
Supplier: Brady™ 84971
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
OSHA 1910.145 | |
1 Ea. | |
Surface Mount | |
7 in. | |
-40°F | |
10 in. | |
-40°C to 110°C | |
7 x 10 in. | |
Eye Protection Sign |
Polyester | |
Permanent Acrylic | |
Identification of fire alarms, extinguishers and emergency exits | |
230°F | |
0.006 to 0.01 in. | |
25.4 cm | |
-40°F to 230°F | |
CAUTION Chemical Goggles Required In This Area | |
Black on Yellow |