missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Bradyprinter™ Ribbons

Developed for successful performance on a variety of materials, including paper, polyester, polyimides, and vinyl

Manufacturer:  Brady™ R6200

 View more versions of this product

Catalog No. 19-150-174



Description

Description

Durability and performance is based on the bond between the ribbon and the label.

Series R4300

  • Wax/resin formulation
  • Produces reliable, sharp-edged print quality for excellent bar code readability
  • Resist smears and chemicals
  • W x L: 3.27 in. × 984 ft. (8.3cm × 300m)
Series R6000
  • Resin-based and high density, with excellent resistance characteristics
  • W x L: 2.36 in. × 984 ft. (6cm × 300m)

Series R6200
  • Resin-based, specifically designed for harsh environment labeling applications
  • W x L: 2.56 in. × 984 ft. (6.5cm × 300m)

Specifications

Specifications

Black
2.54cm
BBP™72, BBP™81, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Brady printer PR Plus, Brady printer PR Plus 600, Tagus T200, Tagus T
299.9m
1 in.
Each
RoHS 2002/95/EC
Harsh environment labeling applications
984 ft.
2.36 in.
Resin
Documents