Please login to your online account to display your discounted pricing

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Vinyl

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

$38.38 - $47.91

Specifications

Certifications/Compliance ASTM D 1000, ASTM D 2979, UL, RoHS
Adhesive Type Acrylic
Adhesive Type Permanent
Color Black
Color White
View More Specs
Products
Catalog Number Mfr. No. Height (English) Height (Metric) Width (English) Price Quantity    

19-155-113

 
brady™
M134427
1.6 in. 3.81cm 1.74 in. Each for $47.91

19-155-112

 
brady™
M133427
1 in. 2.54cm 1.74 in. Each for $38.38
Description & Specifications

Specifications

Certifications/Compliance ASTM D 1000, ASTM D 2979, UL, RoHS
Adhesive Type Acrylic
Adhesive Type Permanent
Color Black
Color White
Quantity Each
Finish White printable zone and a translucent over laminating area
For Use With (Application) Wire and cable identification
For Use With (Equipment) BMP™51 and BMP™53 printer
Life Span 2 Years
Material Vinyl
Tensile Strength 12 lb./in.
Thickness (English) 0.004 in.

  • Color: Black on White/Clear
  • Material: Self-Laminating Vinyl
  • Printer Compatibility: BMP51, BMP53