missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ BMP™51 Label Maker

Offers a large display screen, built-in labeling apps and create labels without being tethered to a computer or other device

Manufacturer:  Brady™ BMP51KITLMK*

 View more versions of this product

Catalog No. 19-140-389



Description

Description

  • Print labels up to 1.5 in. wide
  • 300 dpi print head
  • 1 in. per second print speed (more than 2x as fast as the IDXPERT printer!)
  • Large, graphical display having backlight with on-screen indicators for parts, remaining material, battery and more
  • Material recognition and automatic label formatting
  • Durable built-in cutter that retains the label after it's cut till it is required
  • Built-in Bluetooth™ or optional Wi-Fi card for wireless printing from a network
Hassle-Free Printer Cartridges:
  • Ribbon and label materials in ONE cartridge
  • Removal or installation of ribbon and material in one easy step
  • “No jam” technology for Top-loading cartridge easily snaps into place

  • Max Roll Length: 25 ft.
  • Connectivity options: USB, Bluetooth and optional Ethernet, WiFi
  • Keyboard: Qwerty
  • PC Connectivity: Optional
  • Power Supply: AC Power (included), 8 AA's (not included), Lithium Ion Battery (not included) [Not applicable for the starter kit]
  • Print Resolution: 300 dpi
  • With Multi-Line Print and print rotation
  • Single Color Printing
  • With continuous and die cut labels
  • Serialization and stand alone printing

Specifications

Specifications

Blue
Audio or visual labeling, data communications labeling, electrical labeling, facility, safety and maintenance identification, laboratory identification, product identification
AC power, Li-ion battery
3.18 lb.
1 Year(s)
Backlit LCD
BMP™51 printer, USB cable, hardcase, quick start guide, Labelmark™ 6 software, AC adapter/battery charger and MC-1500-595-WT-BK label cartridge, built-in cutter
300dpi
1.44kg
Each
Documents