missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ BMP™51/BMP™53 Label Maker Cartridges

Ribbon and label materials in one cartridge

Manufacturer:  Brady™ M83492

 View more versions of this product

Catalog No. 19-140-393



Description

Description

Install or remove ribbon and label material in one easy step. Top-loading cartridge snaps into place for quick changes. Locking mechanism prevents labels from retracting into cartridge. For use with BMP™51, BMP™53 printers. Won't fade, smear, or fall off, so there is only need to label items once.

FreezerBondz™ Polyester

  • Can be applied to frosted, frozen, or room temperature vials and tubes without needing to overlap itself
  • Extremely thin for fitting in snug racks and centrifuges
  • Can be stored in liquid nitrogen or freezers and lasts in autoclaves and hot water baths
  • Roll of 180: 3.2W x 0.6cmH (1.25 x .25 in.)
  • Roll of 240: 1.3W x 1.3cmH (0.5 x 1.5 in.)
  • Color: Black on White
Nylon Cloth
  • Nylon cloth material with thick construction for easy handling, but highly conformable
  • Can be used on polypropylene in liquid nitrogen or freezer temperatures and lasts in autoclaves
  • Size: 1.3cm (0.5 in.)
  • Color: Black on Orange
Tamper-Resistant Vinyl
  • White vinyl material with matte finish and permanent adhesive
  • Tamper evident material fractures to show signs of product tampering and prevent one-piece label removal
  • Use caution when removing from liner as material is fragile
  • Used for rating and serial plates
  • Size: 1.3W x 2.5cmH (0.5 x 1 in.)
  • Color: Black on White
High Performance Polyester
  • Polyester label with moderate chemical resistance
  • Resists short term xylene exposure, DMSO, and ethanol
  • Can be used for basic slide identification
  • Size: 2.3W x 2.3cmH (0.90 x 0.90 in.)
  • Color: Black on White/Semiclear

Specifications

Specifications

Acrylic, Permanent
ASTM D
0.5 in.
BMP™51 and BMP™53 printer
2 Years
0.5 in.
1 Roll(s)
Black, White
White film with white thermal transfer printable topcoat
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
0.12cm
0.0032 in.
Polyester, FreezerBondz™ II
Documents