missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ BMP™21 LAB Label Printer

Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals

Manufacturer:  Brady™ BMP21LAB

 View more versions of this product

Catalog No. 19-102-824



Description

Description

Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals

  • Prints 0.25 to 0.75 in. wide identification to maximise amount of data
  • Vial label function automatically cuts tape according to size of vial
  • Greek symbols, time and date stamps for enhanced sample tracking
  • Built-in automated serialization and bar code
  • ABC keypad, graphics library, label setup keys and menu functions for fast label creation
  • Rechargeable Lithium-ion battery
  • Smart Cell Technology for automatic label setup
  • Also available as kit (BMP21-LAB-KIT1) which includes the AC adapter

  • Molded rubber bumpers provides protection from falls
  • Grab and go ridges grip for easy handling
  • Cutter and label grabber to hold label after cutting
  • Single color printing capability
  • Three line LCD display for clear visibility
  • Maximum roll length: 21 ft. (6.4m)
  • Blue/Gray
  • L x W x H: 9.63 x 4.94 x 2.6 in. (24.46 x 12.5 x 6.6cm)

Applications:

Laboratory Identification, Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling.

Specifications

Specifications

BMP21 LAB label printer
Monochrome
BMP21-LAB Label Printer - Blister Pack
Laboratory identification
BMP21 LAB Printer, M21-750-7425 Label Cartridge and Quick Start Guide
Stores 12 labels
0.4 in./sec.
5°C to 40°C
2 Years
1 Ea.
125 mm
Blue,Gray
50 mm
24.46 x 12.5 x 6.6 cm (9.63 x 4.94 x 2.60 in.)
235 mm
235 mm
6 AA Batteries, Rechargeable Battery, AC Adaptor
203 dpi
0.75 kg
Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Slovak, Slovenian, Spanish, Swedish, Turkish
Monocolour LCD Screen
SDS
Documents