missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ BMP™21 LAB Label Printer

Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals

Manufacturer:  Brady™ BMP21LABKIT1

 View more versions of this product

Catalog No. 19-102-825



Description

Description

Designed specifically for use in autoclaves, liquid nitrogen, freezers, hot baths and are unaffected by lab chemicals

  • Prints 0.25 to 0.75 in. wide identification to maximise amount of data
  • Vial label function automatically cuts tape according to size of vial
  • Greek symbols, time and date stamps for enhanced sample tracking
  • Built-in automated serialization and bar code
  • ABC keypad, graphics library, label setup keys and menu functions for fast label creation
  • Rechargeable Lithium-ion battery
  • Smart Cell Technology for automatic label setup
  • Also available as kit (BMP21-LAB-KIT1) which includes the AC adapter

  • Molded rubber bumpers provides protection from falls
  • Grab and go ridges grip for easy handling
  • Cutter and label grabber to hold label after cutting
  • Single color printing capability
  • Three line LCD display for clear visibility
  • Maximum roll length: 21 ft. (6.4m)
  • Blue/Gray
  • L x W x H: 9.63 x 4.94 x 2.6 in. (24.46 x 12.5 x 6.6cm)

Applications:

Laboratory Identification, Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling.

Specifications

Specifications

BMP21 LAB label printer kit
Blue,Gray
24.46 x 12.5 x 6.6 cm (9.63 x 4.94 x 2.60 in.)
BMP21 LAB Printer, M21-750-7425 Label Cartridge, Quick Start Guide and AC Adapter
SDS
Documents