missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BMP™ 21 ID Pal™ Label Cartridges: Self-Laminating Vinyl
Self-laminating vinyl thermal transfer labels
Manufacturer: Brady™ M211500427
Description
- Sticks well to both smooth and textured surfaces
- Allows you to label cables and wires with a simple wrapping function
- Provides excellent smudge resistant text
Specifications
Label Cartridge | |
Black,Translucent,White | |
Self-laminating Vinyl tape for BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL | |
BMP™21 | |
4.30 m | |
0.102 mm | |
Vinyl | |
Cartridge, Label | |
14 ft. | |
38.10 mm |
Acrylic,Permanent | |
UL | |
Communications cables, General identification, Laboratory identification, Panel identification, Voice or data identification, Wire and cable marking | |
4.2 m | |
-70°C to +70°C | |
12.70 mm | |
1 Roll | |
Matte | |
1.5 in. |
Promotions
-
Get a Lab Printer with Cartridge Purchase
When you spend $100 on select Brady Cartridges, you’ll get a Brady BMP21 LAB Printer at no additional cost.: 06/30/21