missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL, clear polyester film tape
Use this film tape for a variety of labeling applications. BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL are ideal for centrifuge, Eppendorf and PCR tubes; conical and large tubes; cryo tubes and vials.
$50.08 - $56.60
Specifications
Certifications/Compliance | Halogen-free (DIN VDE 0472/parts 815) |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Black, White |
Finish | Matte |
Format | Cartridge, Label |
Catalog Number | Mfr. No. | Quantity | Height (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Height (English) | Width (English) | Price | Quantity | |||
19-102-718
|
Brady™
M21375461 |
1 Roll | 21 ft. | 0.3 in. |
Pack for $50.08
|
|
|||
19-102-731
|
Brady™
M21500461 |
1 Roll | 21 ft. | 0.5 in. |
Pack for $51.91
|
|
|||
19-102-744
|
Brady™
M21750461 |
1 Roll | 21 ft. | 0.75 in. |
Pack for $56.60
|
|
|||
Description
Use this film tape for a variety of labeling applications. BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL are ideal for centrifuge, Eppendorf and PCR tubes; conical and large tubes; cryo tubes and vials.
- High adhesive
- Translucent
- Gloss finish
- Perfect for autoclaving and for use in below freezing temperatures
Specifications
Halogen-free (DIN VDE 0472/parts 815) | |
Black, White | |
Cartridge, Label | |
Label Cartridge | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
21 ft. | |
6.4 cm |
Acrylic, Permanent | |
Matte | |
Polyester | |
General Identification, Laboratory Identification: Vial, Well Plate | |
1 Roll | |
21 ft. |