missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL, clear polyester film tape
Use this film tape for a variety of labeling applications. BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL are ideal for centrifuge, Eppendorf and PCR tubes; conical and large tubes; cryo tubes and vials.
Manufacturer: Brady™ M21500461
Description
- High adhesive
- Translucent
- Gloss finish
- Perfect for autoclaving and for use in below freezing temperatures
Specifications
Label Cartridge | |
Black,White | |
Polyester tape for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL | |
BMP™21, LABPAL | |
1 | |
-196 °C to 110 °C | |
Polyester | |
Cartridge, Label | |
21 ft. | |
12.70 mm |
Acrylic,Permanent | |
Halogen-free (DIN VDE 0472/parts 815) | |
General identification, Laboratory identification: Vial, Well plate | |
6.4 cm | |
6.40 m | |
0.048 mm | |
1 Roll | |
Matte | |
0.5 in. |
Promotions
-
Get a Lab Printer with Cartridge Purchase
When you spend $100 on select Brady Cartridges, you’ll get a Brady BMP21 LAB Printer at no additional cost.: 06/30/21