missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds only
Allows printer to produce five-color chemical labels in a single print pass
Supplier: Brady™ B30246595NFR
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
RoHS 2002/95/EC | |
Acrylic, Permanent, Pressure-sensitive | |
Gloss | |
Vinyl | |
For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling | |
60 to 50 Gardner Units | |
8 to 10 Years | |
3 x 1.125 in. (W x H) | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +82°C | |
0.102 mm | |
3 in. | |
1.12 in. |
Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers | |
Red, Yellow, Blue, White | |
Label | |
NFPA Diamond NFR | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
300/Pk. | |
76.2 x 28.6 mm (W x H) | |
-40 to 180°F | |
0.004 in. | |
82.50 x 29 mm | |
29 mm | |
2.84 cm |