missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ B-7569 Pre-Printed GHS/CLP Chemical Labels, L3A Diamond

Designed with vinyl film that withstands exposure to moisture, chemicals and handling

Manufacturer:  Brady™ B302607569CLP3A

 View more versions of this product

Catalog No. 19-140-719



Description

Description

  • BBP™31 and BBP™33 General identification materials
  • Blank labels with pre-printed red diamonds allow printer to produce 2-color GHS/CLP labels in one print pass
  • Available in three size, each with 6 diamond layouts that match templates in MarkWare™Software
  • Service temperature: -4°F to +180°F; application temperature: 50°F to 180°F
  • Average outdoor durability: 3-5 years

Specifications

Specifications

Permanent Acrylic
BS5609:1986 Section 2 and section 3
Pre-printed GHS/CLP Chemical Labels for BBP3x Printers
55 x 85mm (2.17 x 3.35 in.)
Chemical labeling
85.00 mm
Brady Workstation, MarkWare
0.102 mm
Vinyl
White with pre-printed Red Diamond(s)
Legend: L3A Diamond
55.00 mm85.00 mm
Gloss
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1
-20 °C-75 °C
55.00 mm
340/Roll
Documents