missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ ANSI Z535 Safety Signs: No Soliciting
ANSI Z535 Safety Signs: “No Soliciting” from Brady help to manage and sustain a clean and safe workplace.
$12.37 - $33.72
Specifications
Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
---|---|
Color | Black/Blue on White |
Message | No Soliciting |
Type | Safety Sign |
For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity | ||||
19038213
|
Brady™
45001 |
10 x 7 in. | Fiberglass |
Each for $29.14
|
|
19-038-219
|
Brady™
48989 |
10 x 7 in. | Aluminum |
Each for $17.40
|
|
19-038-220
|
Brady™
48990 |
14 x 10 in. | Aluminum |
Each for $33.72
|
|
19-038-215
|
Brady™
45069 |
10 x 7 in. | Polystyrene |
Each for $12.37
|
|
Description
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
ANSI Z535, OSHA 1910.145 | |
No Soliciting | |
Designed for use in industrial, utility, commercial and institutional environments | |
1 Ea. |
Black/Blue on White | |
Safety Sign | |
Industrial |