missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ ANSI Z535 Safety Signs: No Parking
ANSI Z535 Safety Signs: “No Parking” traffic signs provide direction or information to sustain a safe work environment.
$11.46 - $33.72
Specifications
Certifications/Compliance | ANSI Z535 |
---|---|
Color | Black/Blue on White |
Type | Safety Sign |
Grade | Industrial |
Message | Notice No Parking |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Adhesive Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Adhesive Type | Price | Quantity | |||
19038207
|
Brady™
45053 |
10 x 7 in. | Plastic | Non-adhesive |
Each for $11.46
|
|
19-038-209
|
Brady™
45121 |
10 x 7 in. | Polyester | Permanent Acrylic |
Each for $16.95
|
|
19-038-208
|
Brady™
45054 |
14 x 10 in. | Plastic | Non-adhesive |
Each for $18.23
|
|
19-038-210
|
Brady™
45122 |
14 x 10 in. | Polyester | Permanent Acrylic |
Each for $16.95
|
|
19-038-212
|
Brady™
BRD48974 |
14 x 10 in. | Aluminum | Non-adhesive |
Each for $33.72
|
|
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
ANSI Z535 | |
Safety Sign | |
Notice No Parking |
Black/Blue on White | |
Industrial | |
1 Ea. |