missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Admittance Signs “Notice Authorized Personnel Only”

Various sizes and materials

Manufacturer:  Brady™ BRD22141

 View more versions of this product

Catalog No. 19-102213



Description

Description

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Specifications

ASTM D 1593
Black/Blue on White
Plastic
Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
175°F
0.06 in.
10 in.
-40°F to 175°F
Notice Authorized Personnel Only
1 Ea.
7 in.
-40°F
Admittance Sign
-40°C to 80°C
SDS
Documents
Product Certifications