missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Admittance Signs “Notice Authorized Personnel Only”

Various sizes and materials

Manufacturer:  Brady™ BRD22142

 View more versions of this product

Catalog No. 19-102214



Description

Description

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Specifications

ISO 9001, ASTM D 1593
Black/Blue on White
Plastic
Surface Mount
10 in.
-40°F
Admittance Sign
-40°C to 80°C
-40°F to 175°F
Notice Authorized Personnel Only
1 Ea.
Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
175°F
0.06 in.
14 in.
SDS
Documents