missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Accident Prevention Tags with Same Fronts and Backs
Feature same message on tag front and back
Supplier: Brady™ 86442
Description
- Feature two chamfered corners and a 3/8 in. grommeted hole
- Textured write-on surface allows for authorized signatures, dates, and other special instructions
- Chemical-resistant, plastic Dura-Tags are reusable and designed for harsh plant environments; come with nylon fasteners
- Chemical-resistant economy polyester tags withstand moisture, grease and dirt; come with nylon fasteners
- Economical, yet durable cardstock tags come with string fasteners
Compliance
Meet OSHA 1910.145 for accident prevention; Dura-Tag and polyester tags also meet OSHA 50 lb. pull requirement.
Specifications
OSHA | |
Dura-Tag | |
For lockout and tagout identification, polyester laminate protects the graphics, wipes clean, and withstands water, grease, and extreme temperatures, heavy duty construction prevents accidental removal | |
3.9 Gardner | |
14.6cm | |
0.02 to 0.025 in. | |
-40°F to 175°F | |
7.6 cm |
0.37 in. | |
Safety Inspection Equipment ID/Location/Date/By | |
Up to 2 Years | |
5.75 in. | |
10 nylon fasteners | |
-40°C to 80°C | |
3 in. | |
0.93 cm |