missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Accident Prevention Tags - Maintenance Order

Numéro de catalogue. p-3887310
Modifier l'affichage
Click to view available options
Message:
Front/back: Out Of Service / Fuera De Servicio
Header: Maintenance Order, Front: Mechanical Repairs Required, Back: Maintenance Order Mechanical Repairs
Header: Repair Tag, Front: Do Not Remove This Tag Remarks See Other Side, Back: Do Not Remove This Tag/Remarks
Material:
Cardstock
Polyester
Height (English):
5.75 in.
7 in.
Width (English):
3 in.
4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Message Material Height (English) Width (English)
19040225 Header: Maintenance Order, Front: Mechanical Repairs Required, Back: Maintenance Order Mechanical Repairs Polyester 5.75 in. 3 in.
19040227 Front/back: Out Of Service / Fuera De Servicio Polyester 5.75 in. 3 in.
19040844 Header: Repair Tag, Front: Do Not Remove This Tag Remarks See Other Side, Back: Do Not Remove This Tag/Remarks Cardstock 7 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 19040225 Fournisseur Brady™ Code fournisseur 86413
Il en reste null

Maintenance Order accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. Available in a variety of different materials and sizes to fit your need.

  • Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
  • The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.

Spécifications

Certifications/Compliance ASTM D1593-09, ASTM D-638-08, OSHA 1910.145
Color Black, Yellow
Material Polyester
Message Header: Maintenance Order, Front: Mechanical Repairs Required, Back: Maintenance Order Mechanical Repairs
For Use With (Application) For lockout and tagout identification
Durability 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon ties
Thickness 0.51 to 0.64 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Afficher plus de résultats Afficher moins de résultats