missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Accident Prevention Tags - Danger
Economy “Danger” accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. Available in a variety of different materials and sizes to fit your need.
Supplier: Brady™ 76226
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
OSHA | |
0.37 in. | |
DANGER DO NOT OPERATE Do Not Remove This Tag | |
3 to 5 Years | |
14.6cm | |
0.01 in. | |
-40°F to 212°F | |
7.6 cm | |
0.93 cm |
Black, Red, White | |
Economy Polyester | |
For marking on-the-spot warning of dangerous conditions | |
5.75 in. | |
10 nylon ties | |
-40°C to 100°C | |
3 in. | |
5.75 x 3 in. |