missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ 6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled
6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled is high density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.
Manufacturer: Brady™ IPR6000
Description
- One-color ribbon for printing a single color onto a label
- R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Specifications
Black | |
2.54 cm | |
Spindle | |
984 ft. x 2.36 in. | |
Resin | |
Non-sterile | |
2.36 in. |
RoHS 2002/95/EC | |
IP300 and IP600 printers | |
299.92 m | |
1 in. | |
1 Ea. | |
984 ft. | |
6 cm |