missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ 34 Series Indoor/Outdoor Numbers and Letters
34 Series Numbers and Letters can be permanent or repositionable. Once applied, the numbers and letters are there to stay, unless you want to change them.
Supplier: Brady™ 34409
Description
- Made of CleanLift™ Series Vinyl Cloth (B-498) with repositionable rubber adhesive
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
Specifications
RoHS, UL | |
Cable & Wire Marking; General & Industrial ID | |
10/Card | |
55 lb./in. | |
Vinyl Cloth | |
2.25 in. | |
10°C | |
0.87 in. | |
2.25 x 0.875 in. | |
Individual Number |
Semi Gloss | |
Vinyl | |
Standard | |
Rubber-based, Removable | |
Indoor use, wire, cable and general identification numbers, letters and conduit and voltage markers | |
50°F | |
0.007 in. | |
22.23 mm | |
9 | |
Black on Yellow |