missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bradley™ Halo™ Wall-Mount Eye/Face Washes
The Bradley Halo™ Wall-Mount Eye/Face Wash offers a high performance rinsing platform that provides rapid relief to an individual's eyes and face that have been injured by chemicals or particulate.
$710.03 - $710.03
Specifications
Activation | Push Handle |
---|---|
Certifications/Compliance | ANSI Z358.1-2009, ADA, EN 15154-1, EN 15154-2 |
Color | Yellow |
Depth (English) | 13.25 in. |
Depth (Metric) | 33.65 cm |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
19-120-577
|
Bradley™
S19224PDCFW |
Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag, Plastic dust cover |
Each for $710.03
|
|
|||||
Description
Save space and fits into any work environment.
- Barrier-free, fully-assembled and factory-tested
- Operated by ergonomic, highly visible push handle providing effective wash down coverage and spray pattern
- Integral strainer reduces debris in water thus prevents clogging
- The Aquaduct™ self-draining design with seperate supply and waste pipes
- 1/2 in. NPT water supply inlet piping on unit and 1.25 in. NPT drain outlet for eyewash
- NPT, Yellow BradTect™ galvanized steel pipe
- Chrome-plated brass ball valve with extended Type 304 stainless-steel push handle
- Yellow impact-resistant plastic or Type 304 corrosion-resistant stainless-steel bowl
- Heavy-gauge sand cast aluminum protected with BradTect™ safety yellow coating
- Integral water flow of 4.8 gpm at 30psi
- ABS plastic perforated sprayhead provides soft spray for cleansing eyes and face
- 1.25 in. drain fitting and furnished tailpiece
- Contains antimicrobial agent
- 8 ft. (2438mm) yellow reinforced thermoplastic hose having 3/8 in. NPT male thread
- Burst strength: 450psi
Compliance
Exceeds ANSI Standard Z358.1
Specifications
Push Handle | |
Yellow | |
33.65 cm | |
Instant Relief to Eyes from Harmful Particulates or Chemicals | |
37.13 cm | |
Wall | |
Halo Eye, Facewash | |
39.37 cm |
ANSI Z358.1-2009, ADA, EN 15154-1, EN 15154-2 | |
13.25 in. | |
3 gpm | |
14.62 in. | |
Stainless Steel | |
30 to 90 psi | |
15.5 in. |
Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.