missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bradley™ Halo™ Eyewashes with SpinTec™ Drench Shower

The Bradley Halo™ Eyewash with SpinTec™ Drench Shower is a space saving fixture equipped with shower providing superior washdown and even spray pattern.

Manufacturer:  Bradley™ S91314EW

 View more versions of this product

Catalog No. 19-120-580



Description

Description

The unit fits easily into any work environment.

Halo Eyewash

  • Provides 4.8gpm of water at safe velocity
  • Operated by ergonomic type 304 stainless-steel push handle and hand activation eyewash paddle
  • Barrier-free or standard design with chrome-plated brass, 0.5 in. (1.27cm) stay-open eyewash ball valve
  • Universal identification sign and inspection tag included
  • Galvanized steel supply and waste pipes protected with BRADTECT™ safety yellow coating
  • Bowl constructed of yellow impact-resistant plastic or stainless-steel material
  • Waste drain fitting, 1.25 in. (3.17cm) and tailpiece furnished
  • Integral strainer to reduce water debris and clogging
  • Provided with antimicrobial protection
  • Features self-draining Aquaduct™ design
  • Fully-assembled and factory-tested
  • Optional yellow impact-resistant plastic or type 304 corrosion-resistant stainless-steel dust cover
SpinTec Showerhead
  • Made of highly visible yellow impact-resistant plastic with 3.1 in. (78.7mm)
  • Features integral 22gpm flow control to conserve water
  • Optional 10.75 in. (273mm) corrosion-resistant stainless-steel shroud and aluminum foot paddle available

Certifications

UL listed

Compliance

ANSI Standard Z358.1 compliant

Specifications

Specifications

Halo Eyewash
ANSI Z358.1-2009, EN 15154-1, EN 15154-2, UL
0.4 - 20 gpm at 30psi
Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag
30 to 90psi
Stainless Steel push handle
Yellow
Full body relief from contaminants
Free standing
SDS
Documents

Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.