Please login to your online account to display your discounted pricing

Boekel Scientific Tight Temperature Tolerance Incubators


Provides tight temperature stability and uniformity for the incubation of temperature sensitive samples

Manufacturer: boekel scientific  BKL1350002

 View more versions of this product

Catalog No. 03-465-201

  • / Each
 

Description & Specifications

Specifications

Warranty 2 Years
Diameter (English) Inside 8 in.
Temperature Sensor Thermometer
Includes Removable shelf, large viewing window, digital control system with configurable alarm and timer
Width (Metric) 35.6cm
Diameter (English) Outside 12.5 in.
Width (English) 14 in.
Volume (Metric) 9.62L
Hertz 50/60Hz
Convection Type Mechanical
Diameter (Metric) Outside 31.8cm
Weight (Metric) 9.7kg
Capacity (English) 0.34 cu. ft.
Height (Metric) Interior 38.6cm
Temperature Range (Metric) 8 to 70°C
Capacity (Metric) 9.62L
Wattage 270w
Height (English) Exterior 12.5 in.
Electrical Requirements 230VAC 50/60Hz
Width (English) Interior 12 in.
Voltage 230VAC
Capacity 0.34 cu. ft., 9.62L
Volume (English) 0.34 cu. ft.
Diameter (Metric) Inside 20.3cm
No. of Shelves 1
Payload (Metric) 1.81kg
Material Cold rolled Steel, Aluminum, Polycarbonate
Plug Type Continental European
Height (English) Interior 6 in.
Temperature Uniformity ±0.2°C
Width (Metric) Interior 30.5cm
Certifications/Compliance UL, CSA, CE
Height (Metric) Exterior 32cm
Weight (English) 20 lb.