Please login to your online account to display your discounted pricing

Boekel Scientific Tight Temperature Tolerance Incubators


Provides tight temperature stability and uniformity for the incubation of temperature sensitive samples

Manufacturer: boekel scientific  BKL135000

 View more versions of this product

Catalog No. 03-465-200

  • / Each
 

Description & Specifications

Specifications

Warranty 2 Years
Height (English) Interior 6 in.
Width (English) Interior 12 in.
Width (Metric) Interior 30.5cm
Temperature Uniformity ±0.2°C
Temperature Range (Metric) 8 to 70°C
Voltage 115VAC
Capacity (English) 0.34 cu. ft.
Capacity (Metric) 9.62L
Diameter (English) Inside 8 in.
Convection Type Mechanical
Diameter (English) Outside 12.5 in.
Diameter (Metric) Inside 20.3cm
Diameter (Metric) Outside 31.8cm
Includes Removable shelf, large viewing window, digital control system with configurable alarm and timer
No. of Shelves 1
Payload (Metric) 1.81kg
Temperature Sensor Thermometer
Volume (English) 0.34 cu. ft.
Volume (Metric) 9.62L
Width (English) 14 in.
Width (Metric) 35.6cm
Capacity 0.34 cu. ft., 9.62L
Height (Metric) Exterior 32cm
Height (Metric) Interior 38.6cm
Wattage 270w
Weight (English) 20 lb.
Weight (Metric) 9.7kg
Certifications/Compliance UL, CSA, CE
Electrical Requirements 115VAC 60Hz
Hertz 60Hz
Height (English) Exterior 12.5 in.