Please login to your online account to display your discounted pricing

Boekel Scientific Tight Temperature Tolerance Incubators

Provides tight temperature stability and uniformity for the incubation of temperature sensitive samples

$2,554.53 - $2,753.65

Specifications

Capacity 0.34 cu. ft., 9.62L
Certifications/Compliance UL, CSA, CE
Convection Type Mechanical
Diameter (English) Inside 8 in.
Diameter (English) Outside 12.5 in.
View More Specs
Products
Catalog Number Mfr. No. Electrical Requirements Hertz Voltage Price Quantity    

03-465-200

 
boekel scientific
BKL135000
115VAC 60Hz 60Hz 115VAC Each for $2,554.53

03-465-201

 
boekel scientific
BKL1350002
230VAC 50/60Hz 50/60Hz 230VAC Each for $2,753.65
Description & Specifications

Specifications

Capacity 0.34 cu. ft., 9.62L
Certifications/Compliance UL, CSA, CE
Convection Type Mechanical
Diameter (English) Inside 8 in.
Diameter (English) Outside 12.5 in.
Diameter (Metric) Inside 20.3cm
Diameter (Metric) Outside 31.8cm
Height (English) Exterior 12.5 in.
Height (English) Interior 6 in.
Height (Metric) Exterior 32cm
Height (Metric) Interior 38.6cm
Temperature Range (Metric) 8 to 70°C
Temperature Uniformity ±0.2°C
Wattage 270w
Weight (English) 20 lb.
Weight (Metric) 9.7kg
Width (English) Interior 12 in.
Width (Metric) Interior 30.5cm
Includes Removable shelf, large viewing window, digital control system with configurable alarm and timer
No. of Shelves 1
Payload (Metric) 1.81kg
Temperature Sensor Thermometer
Volume (English) 0.34 cu. ft.
Volume (Metric) 9.62L
Warranty 2 Years
Width (English) 14 in.
Width (Metric) 35.6cm

  • Cold-rolled steel, aluminum, polycarbonate construction
  • Stackable
  • Uses mechanical forced convection
  • Easy to use digital interface with configurable timer and alarm
  • Large viewing window
  • Suitable for waste water/water quality testing, microbiological testing, or any small sample temperature sensitive process
  • Available in both 115 and 230VAC

Water Testing, Food and Beverage, Research, Medicine, University, Biotechnology, Microbiology

CE marked, UL listed, CSA