Please login to your online account to display your discounted pricing

Boekel Scientific Slide Moat™ Incubators

For in situ hybridization from 5°C above ambient to 100°C

$2,972.51 - $2,972.51

Specifications

Controller Type PID
Diameter (English) Inside 13.75 in.
Diameter (Metric) Inside 35cm
Height (English) Interior 5.75 in.
Height (Metric) Interior 14.6cm
View More Specs
Products
Catalog Number Mfr. No. Hertz Voltage Price Quantity    

05-450-31

 
boekel scientific
240000
60Hz 115V Each for $2,972.51
Description & Specifications

Specifications

Controller Type PID
Diameter (English) Inside 13.75 in.
Diameter (Metric) Inside 35cm
Height (English) Interior 5.75 in.
Height (Metric) Interior 14.6cm
Temperature Range (Metric) Ambient 5 to 100°C
Temperature Uniformity Typically ±0.2°C
Width (English) Interior 16 in.
Width (Metric) Interior 40.6cm
Net Weight (Metric) 8.2kg
Shipping Weight (English) 23 lb.
Shipping Weight (Metric) 10.4kg
Warranty 2 Years
Weight (English) 18 lb.

Versatile microscope slide incubator

  • At home in clinical or basic research laboratory
  • Designed for in situ hybridization or denaturation, plus all slide drying and warming procedures used in histology, cytology, or pathology Range: 5°C above ambient to 100°C PID controller for easy temperature selection, rapid heating (ambient to 65°C in 20 minutes), and excellent stability (typically ±0.2°C or better throughout operating range)
  • Tight-fitting tempered glass lid seals to integral gasket on heating base; airtight seal maintains saturated atmosphere overnight with only a few drops of water
  • Accommodates up to 30 standard (1 × 3 in.) microscope or specially designed in situ slides in three rows of ten each

  • Clearance between the lid and pedestal is 0.375 in. (1cm)
  • Chamber dimensions: 13.75D × 16W × 5.75 in.H (34.9 × 40.6 × 14.6cm)
  • Net weight: 18 lb. (8.7kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.