missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Boekel Scientific™ Slide Moat™ Incubators

For in situ hybridization from 5°C above ambient to 100°C

Manufacturer:  Boekel Scientific™ 240000

 View more versions of this product

Catalog No. 05-450-31



Description

Description

Versatile microscope slide incubator

  • At home in clinical or basic research laboratory
  • Designed for in situ hybridization or denaturation, plus all slide drying and warming procedures used in histology, cytology, or pathology Range: 5°C above ambient to 100°C PID controller for easy temperature selection, rapid heating (ambient to 65°C in 20 minutes), and excellent stability (typically ±0.2°C or better throughout operating range)
  • Tight-fitting tempered glass lid seals to integral gasket on heating base; airtight seal maintains saturated atmosphere overnight with only a few drops of water
  • Accommodates up to 30 standard (1 × 3 in.) microscope or specially designed in situ slides in three rows of ten each

Order Info

  • Clearance between the lid and pedestal is 0.375 in. (1cm)
  • Chamber dimensions: 13.75D × 16W × 5.75 in.H (34.9 × 40.6 × 14.6cm)
  • Net weight: 18 lb. (8.7kg)

Specifications

Specifications

PID
35 cm
115 V, 60 Hz
5.75 in.
10.4 kg
Typically ±0.2°C
2 Years
8.2 kg
40.6 cm
13.75 in.
Ambient +5° to 100°C
60 Hz
14.6 cm
23 lb.
115 V
18 lb.
16 in.
Documents