missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Boekel Scientific™ Orbital and Reciprocating Shaking Water Baths
Designed for a wide range of temperature-controlled shaking protocols
Supplier: Boekel Scientific™ 290400
Description
Unique, magnetically coupled shaking mechanism allows for both orbital and linear shaking by simply changing the orientation of the shaking tray from one mode to the other.
- Capacity: 7.39 gal. (28L)
- PID microprocessor temperature and speed control
- Temperature range: ambient +5° to 99C
- Temperature stability and uniformity: ±0.1°C
- Digital temperature setting with LED display, resolution 0.1°C
- Three-point factory-programmed temperature calibration throughout temperature range
- User-settable overtemperature safety cut-out
- Adjustable speed from 20 to 200rpm, in 1rpm increments
- Orbital radius: 10mm
- Linear stroke length: 20mm
- Digital timer capable of 99 hr., 59 min.
- Drain port with quick disconnect
Order Info
L x W x H: 22 x 13 x 14 in. (55.9 x 33 x 35.6cm. Weight: 34 lb. (15.4kg)
Specifications
7.33 gal. | |
28 L | |
Ambient +5°C to 99°C | |
LED | |
20 to 200rpm | |
0.2°C | |
22 x 13 x 14 in. (55.9 x 33 x 35.6 cm) | |
55.9 cm | |
33 cm | |
35.6 cm | |
44.5 lb. | |
34 lb. | |
115 V 50/60 Hz | |
50/60 Hz |
Microprocessor PID | |
UL, CSA , CE | |
Orbital and Reciprocating Shaking Water Bath | |
Wide range of temperature controlled shaking protocol | |
±0.1°C | |
Settable up to 99 Hours 59 min. | |
22 in. | |
13 in. | |
14 in. | |
1 cm | |
20.2 kg | |
15.4 kg | |
115 V |