missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Boekel Scientific™ Lighted Tissue Floatation Bath
Eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections
Supplier: Boekel Scientific™ 145951
Includes: Removable Pyrex dish
Description
- Precision temperature controlled
- Digital microprocessor control with safety over temperature protection
- L.E.D. illuminated black background with transparent Pyrex™ dish for specimen visualization
- Non-volatile memory retains last temperature set point after power off/on
Deluxe Model
- Includes slide dryer and tissue orienter blocks
Certifications
UL61010-1, CSA C22.2 and CE approved
Warranty
Two years
Specifications
Digital Microprocessor | |
5°C to 65°C | |
LED | |
Removable Pyrex dish; Slide Dryer and Tissue Orienter Block | |
14.25 in. | |
14.25 in. | |
4.5 in. | |
10.5 lb. | |
115 V 50/60 Hz | |
272 w |
UL61010-1, CSA C22.2, CE | |
Deluxe Lighted Tissue Flotation Bath; 115VAC | |
Eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections | |
±1°C | |
36.2 cm | |
36.2 cm | |
11.4 cm | |
4.7 kg | |
115 V | |
50/60 Hz |