missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Boekel Scientific™ Lighted Tissue Floatation Bath

Eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections

Manufacturer:  Boekel Scientific™ BKL145702

 View more versions of this product

Catalog No. 15-464-80



Includes: Removable Pyrex dish

Description

Description

  • Precision temperature controlled
  • Digital microprocessor control with safety over temperature protection
  • L.E.D. illuminated black background with transparent Pyrex™ dish for specimen visualization
  • Non-volatile memory retains last temperature set point after power off/on

Deluxe Model

  • Includes slide dryer and tissue orienter blocks

Certifications

UL61010-1, CSA C22.2 and CE approved

Warranty

Two years

Specifications

Specifications

±1°C
LED
Eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections
14.25 in.
5° to 65°C
Standard lighted tissue flotation bath; 115VAC
36.2cm
11.4cm
4.7kg
50/60Hz
Digital microprocessor
115V 50/60Hz
Removable Pyrex dish
36.2cm
272w
14.25 in.
4.5 in.
10.5 lb.
115V
UL61010-1, CSA C22.2, CE
Documents