missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Boekel Scientific™ Replicators

Save time in transferring small volumes from one 96- or 48-well microplate to another

Manufacturer:  Boekel Scientific™ BKL140501

 View more versions of this product

Catalog No. 05-450-10



Description

Description

Save time in transferring small volumes from one 96- or 48-well microplate to another

  • For replicating cosmid and VAC libraries, among other uses
  • To use, dip durable stainless-steel, precision-aligned pins into standard 96- or 48-well plate; lift and move replicator to a second microplate
  • Replicator frame is anodized aluminum with comfortable nylon handle
  • Autoclavable or flame sterilizable
  • With anodized aluminum storage pan that can hold cleansing pads to remove build-up on pins or ethanol for flame sterilization

Order Info

Dimensions: 3L × 4.5W × 4 in.H (7.6 × 11.4 × 10cm); pins measure 1/16L × 1/16 in.W (1.5 × 1.5mm).

Specifications

Specifications

48 pin replicator
Yes
11cm
11cm
Colony hybridization, antibiotic sensitivity testing, phage typing, transfer small volumes of inoculums from microplates to daughter plates or membranes, replication of YACs and cosmid libraries
Stainless Steel
Sterile
4.5 in.
4.5 in.
Documents