missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Boekel Scientific™ Programmable Slide Moat™ Hybridization System

Compact, 12-position slide hybridization system offers greater functionality with a compact footprint

Manufacturer:  Boekel Scientific™ BKL2800012

 View more versions of this product

Catalog No. 15-600-316



Description

Description

Offers researchers a compact, 12-position slide hybridization system capable of performing complex IHC and In situ Hybridization reactions. The digital microprocessor control offers full programmability of up to three time controlled temperature set points. The precision temperature control and sealed chamber offer the ideal environment for controlled IHC and InSitu Hybridization reactions.

  • Programmable digital controls allow user define and control up to three ramp/timed segments
  • Calibration mode ensures accurate readings
  • Four leveling feet; even if surface isn't level, the unit can be
  • Friction hinged lid eliminates confusion as to where user placed lid when removing or placing slides
  • Small footprint frees up benchspace
  • Rapid heat up with excellent accuracy and uniformity
  • Two wells for water, should protocol require humidity
Specifications:
  • Overall Dimensions: 10D x 17W x 4 in.H (25.4 x 43.2 x 10.2cm)
  • Slide Capacity: 12 slides
  • Temperature Range: Ambient +5°C to 100°C
  • Stability: Typically ±0.2°C
  • Heat-up Rate: Ambient to 65°C in 20 minutes
  • Electrical: 115V, 230V; 230V units supplied with continental European plug
  • Shipping Weight: 14 lb.

We strongly recommend using covered and sealed slides for higher temperatures (>37°C) or prolonged periods (>1 hour) incubations.

  • In situ hybridization
  • All single temperature microscope slide incubation procedures
  • Slide warming and drying
  • Immuno-histochemistry
  • FISH
  • Histology, Hematology

Compliance

UL, CSA and CE certifications.

Specifications

Specifications

Ambient 5 to 100°C
230V
4 in.
Microprocessor
25.4cm
6.35kg
43.18cm
Typically ±0.2°C
230V
10.16cm
10 in.
14 lb.
17 in.
Documents