Please login to your online account to display your discounted pricing

Boekel Scientific Programmable Slide Moat™ Hybridization System

Compact, 12-position slide hybridization system offers greater functionality with a compact footprint

$5,006.37 - $5,254.94

Specifications

Controller Type Microprocessor
Diameter (English) Inside 10 in.
Diameter (Metric) Inside 25.4cm
Height (English) Exterior 4 in.
Height (Metric) Exterior 10.16cm
View More Specs
Products
Catalog Number Mfr. No. Power Consumption Voltage Price Quantity    

15-600-316

 
boekel scientific
BKL2800012
230V 230V Each for $5,254.94

15-600-315

 
boekel scientific
BKL280001
115V 115V Each for $5,006.37
Description & Specifications

Specifications

Controller Type Microprocessor
Diameter (English) Inside 10 in.
Diameter (Metric) Inside 25.4cm
Height (English) Exterior 4 in.
Height (Metric) Exterior 10.16cm
Temperature Range (Metric) Ambient 5 to 100°C
Temperature Uniformity Typically ±0.2°C
Shipping Weight (English) 14 lb.
Shipping Weight (Metric) 6.35kg
Width (English) 17 in.
Width (Metric) 43.18cm

Offers researchers a compact, 12-position slide hybridization system capable of performing complex IHC and In situ Hybridization reactions. The digital microprocessor control offers full programmability of up to three time controlled temperature set points. The precision temperature control and sealed chamber offer the ideal environment for controlled IHC and InSitu Hybridization reactions.

  • Programmable digital controls allow user define and control up to three ramp/timed segments
  • Calibration mode ensures accurate readings
  • Four leveling feet; even if surface isn't level, the unit can be
  • Friction hinged lid eliminates confusion as to where user placed lid when removing or placing slides
  • Small footprint frees up benchspace
  • Rapid heat up with excellent accuracy and uniformity
  • Two wells for water, should protocol require humidity
Specifications:
  • Overall Dimensions: 10D x 17W x 4 in.H (25.4 x 43.2 x 10.2cm)
  • Slide Capacity: 12 slides
  • Temperature Range: Ambient +5°C to 100°C
  • Stability: Typically ±0.2°C
  • Heat-up Rate: Ambient to 65°C in 20 minutes
  • Electrical: 115V, 230V; 230V units supplied with continental European plug
  • Shipping Weight: 14 lb.

We strongly recommend using covered and sealed slides for higher temperatures (>37°C) or prolonged periods (>1 hour) incubations.

  • In situ hybridization
  • All single temperature microscope slide incubation procedures
  • Slide warming and drying
  • Immuno-histochemistry
  • FISH
  • Histology, Hematology

UL, CSA and CE certifications.