Please login to your online account to display your discounted pricing

Fisher Scientific™ Heat/Cool Thermal Mixer II

For precise sample preparation when working with DNA, RNA, plasmids, cultures and enzymatic reactions

$5,436.82 - $5,436.82

Products
Catalog Number Mfr. No. Price Quantity    

15-600-331

 
fisher scientific™
BKL270900F
Each for $5,436.82
Description & Specifications

  • Large color touch screen
  • Interchangeable blocks
  • Auto-recognition of blocks
  • Mixing and temperature control for small samples
  • For laboratory use
  • Designed by scientists for scientists
  • Easy to use and program
Intuitive menu navigation
  • Home display indicates step number and program name
  • Unit operating status is indicated by bright red text
  • “Stop, Play, Pause, Skip and Quick Mix” icons are easy to use
  • Instantly change parameters for one step
  • Turn off or on parameters as needed during process
  • Minimum and maximum parameters are automatically determined by block type
  • View and modify all steps on program screen
  • Automatically repeat one sequence as many times as needed
  • Use as many as steps as needed, up to five available
  • Easily select, launch, change, and save programs
  • Programs can have long text names for easy process recall
  • Turn on parameter lock to protect important processes
  • Stores up to 25 programs

  • Speed: 250 to 3000rpm; in increments of 50rpm
  • Temperature range: 15°C below ambient to 100°C
  • Timer: 0 to 99 hours: 59 minutes: 59 seconds/hold
  • Operating temperature: 10° to 30°C
  • Electrical requirements: 12VDC via 115/230VAC adapter

Electrical requirements: UL Listed, CE Marked, CSA approved

Two years